Zoro Homepage

Single Manifold Gauge, 2ft L, 3 1/8 in Dia

  • Mfr # 40349

  • Zoro # G410113359


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
1
Gauge Type
Low Side Only
Accuracy
0.1%
Hose Length
24 in
Low Side Display Pressure - Maximum
101 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40349
Zoro #
G410113359
UPC #
686800403496
Country of Origin
United States

Dimensions

Hose Length
24 in
Manifold Port Connection Size
1/4 in
Gauge Diameter
3 1/8 in

Details

Item
Manifold Gauge
Number of Valves
1
Gauge Type
Low Side Only
Accuracy
0.1%
Low Side Display Pressure - Maximum
101 psi
Includes Sightglass
Sightglass Not Included
Warranty
1 yr
Manifold Port Connection Type
SAE
Seal Material
Nylon
Display Type
Analog
Operating Temperature - Minimum
0 Degrees F
Product Type
Single Manifold Gauge
For Refrigerant Group
HC, Propane
Includes Gauge Boots
Boot Not Included
Manifold Port Connection Gender
Male
Low Side Display Pressure - Minimum
14.7 psi
Power Source
Not Powered
For Refrigerant Type
R-290, R-600A
Display Illumination
Non-Illuminated
Temperature Units Measured
Degrees C, Degrees F
Operating Temperature - Maximum
130 Degrees F

Description

Manifold Gauge, Number of Valves 1, 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.