SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 3 Outlets, Yellow, PVC, 2 ft

  • Mfr # 2882

  • Zoro # G611513194


product price:  $14.95
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2882
Zoro #
G611513194
UPC #
-
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
2 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.