This item is Discontinued.

Yellow Jacket SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, Yellow, PVC, 25 ft 2886AC

SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, Yellow, PVC, 25 ft (Discontinued)

  • Mfr # 2886AC
  • Zoro # G4312328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2886AC
Zoro #
G4312328
UPC #
78693028861
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Material
PVC
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Description

Yellow Jacket 2886 14/3 Heavy-Duty 15 amp SJTW Contractor Extension Cord with Lighted Ends are more flexible and abrasion resistant at any temperature than standard vinyl compounds. High Gloss yellow jacket resists oil, grease, moisture and abrasion. Extra heavy, clear molded plugs are rugged, durable and oversized. Recommended for use with heavy duty equipment and tools.


  • • Powerlite plug indicates power is on
  • • Extra durable
  • • Super flexible
  • • Commercial cord
  • • Strain relief

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.