Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swaging Tool, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in

  • Mfr # 60460

  • Zoro # G4821677


product price: $25.69
/ea

Key Features

Capacity Tubing O.D. (In.)
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
Construction
Steel
Application
HVAC and Refrigeration Tubing
Tool Length
5 1/4 in
Compatible Tube Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60460
Zoro #
G4821677
UPC #
686800604602
Country of Origin
United States

Dimensions

Tool Length
5 1/4 in
Compatible Tube Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Number of Sizes
6

Details

Item
Swaging Tool
Capacity Tubing O.D. (In.)
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
Construction
Steel
Application
HVAC and Refrigeration Tubing
Compatible Tube Type
HVAC Tubing; Refrigeration Tubing
Body Material
Alloy Steel

Description

Swaging Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Number of Sizes 6, Tool Length 5 1/4 in, Body Material Alloy Steel, Compatible Tube Type HVAC Tubing; Refrigeration Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.