Swaging/Flaring Tool
Mfr # 60440
Zoro # G4821546
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/4 in
Construction
Steel
Includes
(2) Flaring Bars, (6) Swage Adapters, Flaring Cone, Steel Yoke, Tool Case
Application
HVAC and Refrigeration Tubing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440
Zoro #
G4821546
UPC #
686800604404
Country of Origin
Taiwan, Province of China
Dimensions
Tube Flaring Size
3/4 in
Tube Swaging Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Details
Item
Flaring and Swaging Tool
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/4 in
Construction
Steel
Includes
(2) Flaring Bars, (6) Swage Adapters, Flaring Cone, Steel Yoke, Tool Case
Application
HVAC and Refrigeration Tubing
Features
Self-Centering
Includes Storage Container
Yes
Material Application
Soft or Annealed Copper or Similar Materials
Container Type
Case
Description
Flaring and Swaging Tool, Kit Type Swaging and Flaring Tool Kit, Material Application Soft or Annealed Copper or Similar Materials, Flare Type Single 45 Degree, Tube Flaring Size 3/4 in, Tube Swaging Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Container Type Case, Features Self-Centering, Includes (2) Flaring Bars, (6) Swage Adapters, Flaring Cone, Steel Yoke, Tool Case, Includes Storage Container Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.