Tubing Cutter, 1/4" to 1-1/8" Cut Cap.
Mfr # 60142
Zoro # G4823926
product price: $61.89
/eaKey Features
Cutting Action
Enclosed Feed
Body Material
Aluminum
Blade Material
Steel
Material Application
Aluminum, Brass, Copper
Handle Design
Textured for Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60142
Zoro #
G4823926
UPC #
686800601427
Country of Origin
Spain
Dimensions
Tool Length
5 1/2 in
Details
Cutting Capacity
1/4 in to 1-1/8 in
Cutting Action
Enclosed Feed
Body Material
Aluminum
Blade Material
Steel
Material Application
Aluminum, Brass, Copper
Handle Design
Textured for Grip
Item
Tubing Cutter
Features
Large Rollers and Flare Off Groove
Replacement Wheel
60072
Handle Material
Aluminum
Replacement Blade
Mfr. No. 60072
Minimum Cutting Capacity
1/4 in
Maximum Cutting Capacity
1 3/16 in
Description
Tubing Cutter, Product Type Mini-Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Enclosed Feed, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 5 1/2 in, Body Material Aluminum, Blade Material Steel, Features Large Rollers and Flare Off Groove, Handle Design Textured for Grip, Handle Material Aluminum, Replacement Blade Mfr. No. 60072
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.