Tubing Cutter, 1/8" to 1-1/8" Cut Cap.
Mfr # 60101
Zoro # G4821503
product price: $51.99
/eaKey Features
Cutting Action
Enclosed Feed
Body Material
Aluminum
Includes
Spare Blade
Blade Material
Alloy Steel
Material Application
Aluminum, Copper, Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60101
Zoro #
G4821503
UPC #
686800601014
Country of Origin
Taiwan, Province of China
Dimensions
Tool Length
8 in
Details
Cutting Capacity
1/8 in to 1-1/8 in
Cutting Action
Enclosed Feed
Body Material
Aluminum
Includes
Spare Blade
Blade Material
Alloy Steel
Material Application
Aluminum, Copper, Mild Steel
Handle Design
Textured for Grip
Item
Tubing Cutter
Features
Corrosion-Resistant, Flare Cut-Off Groove, Fold-Away Steel Reamer, Textured Finish, Wide Rollers
Handle Material
Aluminum
Replacement Wheel
60100
Standards
Class 1, Federal Specification GGG-C-771-d, 1-31, 64, Type II
Includes Reaming Tool
Yes
Replacement Blade
Mfr. No. 60100
Minimum Cutting Capacity
3/16 in
Maximum Cutting Capacity
1 3/16 in
Description
Tubing Cutter, Product Type Premium Tube Cutter, Material Application Aluminum, Copper, Mild Steel, Cutting Action Enclosed Feed, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 8 in, Body Material Aluminum, Includes Reaming Tool Yes, Blade Material Alloy Steel, Features Corrosion-Resistant, Flare Cut-Off Groove, Fold-Away Steel Reamer, Textured Finish, Wide Rollers, Handle Design Textured for Grip, Handle Material Aluminum, Includes Spare Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.