Zoro Homepage

Vacuum Gauge

  • Mfr # 69086

  • Zoro # G4150212


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Display
LCD
Power Supply
9V Battery
Measuring Range
10 to 25,000 Microns
Includes
Carrying Case
Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69086
Zoro #
G4150212
UPC #
686800690865
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Overall Width
10.8 in
Connection Size
1/4 in
Overall Depth
13.1 in

Details

Item
Vacuum Gauge
Display
LCD
Power Supply
9V Battery
Measuring Range
10 to 25,000 Microns
Includes
Carrying Case
Type
Digital
Accuracy
+/- 20%
Product Type
Vacuum Gauge
Includes Batteries
Batteries Included
Warranty
1 yr
Indication Method
Visual
Connection Thread Direction
Right-Hand
Includes Access Port
Access Port Not Included
For Refrigerant Type
Units Measured
mBar, Micron, mTorr, Pascal, Torr
Automatic Shut-Off Time
20 min
Includes Low Battery Warning
Low Battery Warning Included
A2L Compatibility
A2L Compatible
Calibration Certificate Type
Not Certified
Connection Type
SAE Flare
Sensor Type
Removable Sensor
Display Pressure - Minimum
10 micron Hg
Battery Recharge
Not Rechargeable
Battery Life
25 hr
Display Type
LCD
Display Pressure - Maximum
25,000 micron Hg
Operating Temperature - Minimum
32 Degrees F
Connection Gender
Female
Display Vacuum - Maximum
25,000 micron Hg
Connection Material
Brass
Programmability
Non-Programmable
Power Source
Battery
Operating Temperature - Maximum
122 Degrees F
Display Vacuum - Minimum
10 micron Hg
Resolution - Minimum
1 micron Hg
Display Location
Built-In
Battery Type
9V

Description

Vacuum Gauge, Digital, Measuring Range 10 to 25,000 Microns, Display LCD, Power Supply 9V Battery, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.