Shop ASHCROFT

Digital Test Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAM02L30#-XCYLM
  • Zoro # G208470428

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DG2531L0NAM02L30#-XCYLM
Zoro #
G208470428
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Digit Height
0.48 in
Case Depth
1.61 in
Manufacturer Warranty Length
1 yr
Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.5 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Pressure Gauge Type
Test Pressure Gauge
Peak Hold
Yes
Primary Display Range
0 to 30
Powered By
(2) AA Batteries
Case Shape
Round
Display Range
0 to 0.2068 Mpa, 0 to 155.15 cm Hg, 0 to 1551.5 mm Hg, 0 to 2.0685 bar, 0 to 2.1093 kg/sq cm, 0 to 206.4 kPa, 0 to 30 psi, 0 to 61.08 in Hg, 0 to 69.23 ft H2O
Includes Mounting Hardware
No
Adjustable Set Points
No
Gauge Application
For Liquids & Gases
Agency Compliance
CE, CRN, UL
Includes
Alkaline Batteries
Features
Bar Graph Battery Display
Case Construction
Welded Joint
Accuracy Grade Gauge Type
Test
Includes Batteries
Batteries Included
Languages
English
Bar Graph
20 Segments
Calibration Certificate
No
Sensor Type
CVD Strain Gauge
Number of Display Lines
2
Battery Run Time
2,000 hr
Display
LCD
Low Battery Indicator
Yes
Memory Storage
min/max
Sensor Material
17-4 Stainless Steel
Includes Rubber Boot
No
Compatible Process Media
Wide Variety of Pressure Media
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Power Source
Battery
Includes Calibration Certificate
No
Non-Sparking
No
Weatherproof
No
Process Temperature Range
-4 Degrees to 140 Degrees F
Memory Features
Min/Max
Keypad Material
Polycarbonate
Mounting Orientation
Upright Only
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Connection Type
MNPT
Process Connection Gender
Male
Display Screen Type
LCD
Standards
CE Certified, UL 61010-1
Backlit Screen
Yes
Auto-Shutoff
No
Vibration Resistance
MIL-STD-20G; Method 201A
Burst Pressure
240 psi
Accuracy Grade
NIST OR equiv. NMI
Number of Display Digits
5
Socket Material
316L Stainless Steel
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Pressure Range Type
Pressure
Case Material
ABS Polycarbonate
Temperature Error
0.04% Degrees F
Case Color
Black
Primary Display Units
psi
Resolution
Dependent on Range
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Includes Low Battery Indicator
Low Battery Indicator
Number of Batteries Required
2
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Maximum
30 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
IP Rating
IP67
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.