Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Gauge, Digital, 1/4" Female

  • Mfr # 69020

  • Zoro # G2477653


product price: $215.68
/ea
Free Shipping & Returns

Key Features

Power Supply
(2) AA Batteries
Ambient Operating Range (F)
32 Degrees to 104 Degrees
Measuring Range
5 to 25,000 Microns
Includes
(2) AA Batteries
Display
5 digit LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69020
Zoro #
G2477653
UPC #
686800690209
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Overall Height
1.5 in
Overall Depth
9 in
Overall Width
2.9 in

Details

Item
Vacuum Gauge
Power Supply
(2) AA Batteries
Ambient Operating Range (F)
32 Degrees to 104 Degrees
Measuring Range
5 to 25,000 Microns
Includes
(2) AA Batteries
Display
5 digit LCD
Type
Digital
Accuracy
+/- 20%
Connection
1/4 in Female
Series
OMNI
Product Type
Vacuum Gauge
Display Vacuum - Minimum
5 micron Hg
Display Type
LCD
Units Measured
mBar, Micron, Pascal, Torr
Connection Type
SAE Flare
Display Pressure - Maximum
99,999 micron Hg
Display Pressure - Minimum
5 micron Hg
Battery Life
100 hr
Includes Low Battery Warning
Low Battery Warning Included
Warranty
1 yr
Calibration Certificate Type
Not Certified
Connection Thread Direction
Right-Hand
Display Vacuum - Maximum
99,999 micron Hg
Power Source
Battery
Display Location
Built-In
Resolution - Minimum
1 micron Hg, 10 micron Hg, 100 micron Hg
Connection Gender
Female
Connection Material
Brass
A2L Compatibility
A2L Compatible
Operating Temperature - Maximum
104 Degrees F
Battery Recharge
Not Rechargeable
Operating Temperature - Minimum
32 Degrees F
Indication Method
Visual
Number of Batteries
2
For Refrigerant Type
R-11, R-113, R-1130, R-1132, R-1132A, R-114, R-115, R-1150, R-116, R-12, R-1224YD, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-12B1, R-13, R-1336MZZ, R-134A, R-13B1, R-13I1, R-14, R-141B, R-142B, R-143A, R-14E, R-152A, R-161, R-170, R-21, R-218, R-22, R-227, R-227EA, R-23, R-236FA, R-245FA, R-25, R-290, R-30, R-31, R-32, R-40, R-400, R-400A, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407G, R-407H, R-407I, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-427C, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-433B, R-433C, R-434A, R-435A, R-436A, R-436B, R-436C, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444A, R-444B, R-445A, R-446A, R-447A, R-447B, R-448A, R-448B, R-449A, R-449B, R-449C, R-450A, R-451A, R-451B, R-452A, R-452B, R-452C, R-453A, R-454A, R-454B, R-454C, R-455A, R-456A, R-457A, R-457B, R-457C, R-458A, R-459A, R-459B, R-460A, R-460B, R-460C, R-461A, R-462A, R-463A, R-464A, R-465A, R-466A, R-467A, R-468A, R-468B, R-468C, R-469A, R-470A, R-470B, R-471A, R-472A, R-472B, R-473A, R-474A, R-475A, R-476A, R-50, R-500, R-501, R-502, R-503, R-504, R-505, R-506, R-507, R-507A, R-508A, R-508B, R-509A, R-510A, R-511A, R-512A, R-513A, R-513B, R-514A, R-515A, R-515B, R-516A, R-600, R-600A, R-601, R-601A, R-610, R-611, R-620, R-630, R-631, R-702, R-704, R-717, R-718, R-720, R-728, R-732, R-740, R-744, R-744A, R-764, R-A11A, R-C318, R-E170, R-IS89, SP22
Includes Access Port
Access Port Not Included
Sensor Type
Permanent Sensor
Battery Type
AAA
Programmability
Non-Programmable
Includes Batteries
Batteries Included

Description

Vacuum Gauge, Digital, Measuring Range 5 to 25,000 Microns, Ambient Operating Range (F) 32 Degrees to 104 Degrees , Connection 1/4 in Female, Display 5 Digit LCD, Power Supply (2) AA Batteries, Includes (2) AA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.