Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Gauge, LCD, Brass, Audio/Visual

  • Mfr # 69021

  • Zoro # G710369548


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Connection Size
5/16 in
Power Source
Battery
Measuring Range
5 to 99,999 Micron
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69021
Zoro #
G710369548
UPC #
686800690216
Country of Origin
United States

Dimensions

Connection Size
5/16 in
Overall Height
1.5 in
Overall Width
3 in
Overall Depth
9.3 in

Details

Item
Vacuum Gauge
Display Type
LCD
Power Source
Battery
Measuring Range
5 to 99,999 Micron
Number of Batteries
2
Accuracy
+/- 20%
Includes
Core Removal Tool, Eccentric Cone Flaring Tool, Thermometer
Display
Electronic Paper
Type
Digital
Battery Type
AAA
Ambient Operating Range (F)
32 Degrees to 104 Degrees
Power Supply
(2) AAA Batteries
Series
OMNI
Connection
5/16 in
Programmability
Non-Programmable
Units Measured
mBar, Micron, Pascal, Torr
Display Vacuum - Minimum
5 micron Hg
Includes Low Battery Warning
Low Battery Warning Included
Connection Thread Direction
Right-Hand
Display Pressure - Maximum
10,000 micron Hg
Connection Material
Brass
Includes Access Port
Access Port Not Included
Display Location
Built-In
Resolution - Minimum
1 micron Hg
Operating Temperature - Maximum
104 Degrees F
Connection Type
SAE Flare
Display Vacuum - Maximum
10,000 micron Hg
Operating Temperature - Minimum
32 Degrees F
Indication Method
Audio/Visual
Body Material
Brass
Battery Recharge
Not Rechargeable
Display Pressure - Minimum
5 micron Hg
Product Type
Vacuum Gauge
Calibration Certificate Type
Not Certified
Connection Gender
Female
Warranty
1 yr
Sensor Type
Permanent Sensor
For Refrigerant Type
R-11, R-113, R-1130, R-1132, R-1132A, R-114, R-115, R-1150, R-116, R-12, R-1224YD, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-12B1, R-13, R-1336MZZ, R-134A, R-13B1, R-13I1, R-14, R-141B, R-142B, R-143A, R-14E, R-152A, R-161, R-170, R-21, R-218, R-22, R-227, R-227EA, R-23, R-236FA, R-245FA, R-25, R-290, R-30, R-31, R-32, R-40, R-400, R-400A, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407G, R-407H, R-407I, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-427C, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-433B, R-433C, R-434A, R-435A, R-436A, R-436B, R-436C, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444A, R-444B, R-445A, R-446A, R-447A, R-447B, R-448A, R-448B, R-449A, R-449B, R-449C, R-450A, R-451A, R-451B, R-452A, R-452B, R-452C, R-453A, R-454A, R-454B, R-454C, R-455A, R-456A, R-457A, R-457B, R-457C, R-458A, R-459A, R-459B, R-460A, R-460B, R-460C, R-461A, R-462A, R-463A, R-464A, R-465A, R-466A, R-467A, R-468A, R-468B, R-468C, R-469A, R-470A, R-470B, R-471A, R-472A, R-472B, R-473A, R-474A, R-475A, R-476A, R-50, R-500, R-501, R-502, R-503, R-504, R-505, R-506, R-507, R-507A, R-508A, R-508B, R-509A, R-510A, R-511A, R-512A, R-513A, R-513B, R-514A, R-515A, R-515B, R-516A, R-600, R-600A, R-601, R-601A, R-610, R-611, R-620, R-630, R-631, R-702, R-704, R-717, R-718, R-720, R-728, R-732, R-740, R-744, R-744A, R-764, R-A11A, R-C318, R-E170, R-IS89, SP22
A2L Compatibility
A2L Compatible
Includes Batteries
Batteries Not Included

Description

Vacuum Gauge, Digital, Measuring Range 5 to 99,999 Micron, Ambient Operating Range (F) 32 Degrees to 104 Degrees , Connection 5/16 in, Display Electronic Paper, Power Supply (2) AAA Batteries, Includes Core Removal Tool, Eccentric Cone Flaring Tool, Thermometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.