Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 6.7 cfm, 25 micron, 250V AC

  • Mfr # 93533

  • Zoro # G010080945


product price: $2,313.99
/ea
Free Shipping & Returns

Key Features

Voltage
250V AC
Weight
34.6 lb
Displacement
6.7 cfm
Overall Length
19 in
Oil Capacity
28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93533
Zoro #
G010080945
UPC #
686800935331
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Height
13 in
Overall Width
8.5 in
Inlet 1 Port Connection Size
3/4 in
Cord Length
8 ft

Details

Item
Vacuum Pump
Voltage
250V AC
Weight
34.6 lb
Displacement
6.7 cfm
Oil Capacity
28 oz
Motor Type
AC
Body Material
Brass
Number of Inlet Ports
1
Series
BULLET
Power Source
Plug-In
For Refrigerant Type
R-717
Mobility
Handle
Reservoir Port Connection Thread Direction
Right-Hand
Number of Stages
Two-Stage
Includes Vacuum Gauge
Gauge Not Included
Current
4 A
Warranty
2 yr
Plug Configuration
CEE 7/7
Includes Isolation Valve
Isolation Valve Included
Drive Type
Direct Drive
Inlet 1 Port Connection Gender
Male
Includes Gas Ballast
Gas Ballast Included
Ultimate Vacuum
25 micron
Inlet 2 Port Connection Gender
Male
For Refrigerant Group
Ammonia
Motor Speed
1,725 RPM
Product Type
Vacuum Pump
Includes Oil Mist Filter
Oil Mist Filter Included
Includes Sightglass
Sightglass Included
Frequency
60/50 Hz
Drain Port Connection Thread Direction
Right-Hand
Inlet 3 Port Connection Thread Direction
Right-Hand
A2L Compatibility
Not A2L Compatible
Inlet 2 Port Connection Thread Direction
Right-Hand
Inlet 1 Port Connection Type
NPT
Calibration Certificate Type
Not Certified
Includes Hoist Clip
Hoist Clip Included
Horsepower
1/2 hp
Inlet 2 Port Connection Type
Flare
Inlet 1 Port Connection Thread Direction
Right-Hand

Description

Vacuum Pump, 6.7 cfm Displacement, Voltage 250V AC, Overall Length 19 in, Overall Height 13 in, Overall Width 8.5 in, Weight 34.6 lb, Oil Capacity 28 oz, Body Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.