Zoro Homepage

Vacuum Pumps, 2-Valve

  • Mfr # 93853

  • Zoro # G8583452


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
Multiple Refrigerants
Number of Hoses
0
Vacuum Port Size
1/4 in
Gauges Low Side Blue
0 to 350 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93853
Zoro #
G8583452
UPC #
686800938530
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Overall Width
4 1/4 in
Manifold Port Connection Size
1/4 in
Overall Height
3 1/4 in
Gauge Diameter
2 1/2 in
Vacuum Port Connection Size
1/4 in
Overall Depth
11 1/2 in

Details

Item
Manifold Gauge
Number of Valves
2
Refrigerant Compatibility
Multiple Refrigerants
Number of Hoses
0
Gauges Low Side Blue
0 to 350 psi
Product Type
Single Manifold Gauge
Type
Vacuum Pump
For Use With
Vacuum Pumps
Temperature Resolution
1 Degrees F
Body Material
Brass
Manifold Port Connection Type
SAE
Includes Vacuum Port
Vacuum Port Included
Calibration Certificate Type
Not Certified
Adjustment Method
Lever
Includes Gauge Boots
Boot Not Included
High Side Display Pressure - Minimum
0 psi
Temperature Units Measured
Degrees F
Adjustment Material
Rubber
Display Illumination
Non-Illuminated
Manifold Port Connection Gender
Male
Display Type
Analog
Series
SuperEvac
For Refrigerant Group
CFC, HCFC, HFC
Operating Temperature - Maximum
180 Degrees F
Pressure Resolution
5 psi
Vacuum Port Connection Type
SAE
Manifold Port Connection Thread Direction
Right-Hand
Gauge Type
Evacuation
Vacuum Port Connection Gender
Male
For Refrigerant Type
R-134A, R-22, R-404A
Operating Temperature - Minimum
-20 Degrees F
Vacuum Port Connection Thread Direction
Right-Hand
Includes Sightglass
Sightglass Not Included
A2L Compatibility
Not A2L Compatible
Valve Bore
3/8 in
Low Side Display Pressure - Minimum
0 psi
Hose Connection Thread Direction
Right-Hand
Low Side Display Pressure - Maximum
350 psi
Warranty
1 yr

Description

Manifold Gauge, Number of Valves 2, Multiple Refrigerants, Number of Hoses 0, Not Applicable, 0 to 350 psi, 1/4 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.