Zoro Homepage

Valve Core Tool Kit, 8 1/4 in L, 1 in W

  • Mfr # 19306

  • Zoro # G810473381


product price: $21.59
/ea

Key Features

Body Material
Stainless Steel
Overall Length
8 1/4 in
Overall Height
1 in
Overall Width
1 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19306
Zoro #
G810473381
UPC #
686800193069
Country of Origin
China

Dimensions

Overall Length
8 1/4 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Valve Core Tool Kit
Body Material
Stainless Steel
Color
Silver
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Function
Valve Core Removal/Insertion
Number of Valve Cores Included
0
Warranty
1 yr
Product Type
Valve Core Tool Kit

Description

Valve Core Tool Kit, 8 1/4 in L, 1 in W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.