Zoro Homepage

Valve Core Torque Tool, 4 in L, 1 in W

  • Mfr # 18999

  • Zoro # G010474430


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Torque Setting - Maximum
5 in-lb
For Connection Size
5/16 in
Number of Valve Cores Included
0
Overall Length
4 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18999
Zoro #
G010474430
UPC #
686800189994
Country of Origin
United States

Dimensions

For Connection Size
5/16 in
Overall Length
4 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Valve Core Torque Tool
Torque Setting - Maximum
5 in-lb
Number of Valve Cores Included
0
Product Type
Valve Core Torque Tool
Warranty
1 yr
Function
Valve Core Removal/Insertion

Description

Valve Core Torque Tool, 4 in L, 1 in W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.