
Yellow/Black, PVC, 13.5 in
Mfr # 2814
Zoro # G215388402
product price: $46.89
/eaSold in multiples of 10 for $468.90
Key Features
Jacket Material
PVC
Jacket Color
Yellow/Black
Cord Length
13.5 in
Voltage
120V
Trade Designation
SJTW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2814
Zoro #
G215388402
UPC #
78693028144
Country of Origin
Honduras
Dimensions
Cord Length
13.5 in
Details
Jacket Material
PVC
Jacket Color
Yellow/Black
Voltage
120V
Trade Designation
SJTW
Description
- • Provides maximum safety.
- • Manual test reset buttons.
- • Powerlite plug glows when the cord has power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.