Shop YG-1 TOOL
See all product information
Create Account
#11 x 3 1/2 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1784246N
- Zoro # G624213296
product price:Â
$
26.99
/pk of 10, $2.70/ea
Key Features
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Coolant Through
Non Coolant
Point Length
1.46 mm
Material
HSS
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1784246N
- Zoro #
- G624213296
- UPC #
- -
- Country of Origin
- Korea, Republic of
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Coolant Through
- Non Coolant
- Material
- HSS
- Drill Bit Point Angle
- 118 Degrees
- Coating
- Black Oxide
- Cutting Direction
- Right
- Color
- Black Oxide
- Application
- Alloy Steels, Stainless Steel
- Standards
- ANSI
- System of Measurement
- Inch
- Type
- HSS, Straight Shank, Black Oxide Coated
- Hole Tolerance
- h8
- Item
- Drills
- Number of Flutes
- 2
- Finish
- Black Oxide
- Helix Angle
- 30°
Dimensions
- Point Length
- 1.46 mm
- Diameter
- 17/89 in
- Overall Length
- 3-1/2 in
- Flute Length
- 2-5/16 in
- Shank Dia.
- 4-63/74 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.