10.0MM 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68624
- Zoro # G723505919
product price:
$
4.59
/pk of 6, $0.77/ea
Sold in multiples of 6 pks for
$27.54
Key Features
Shank Type
Straight Shank
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Flute Length
39 mm
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68624
- Zoro #
- G723505919
- UPC #
- 697334686248
- Country of Origin
- China
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- System of Measurement
- Metric
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Finish
- Black Oxide
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- Point Type
- Radial
Dimensions
- Flute Length
- 39 mm
- Drill Bit Size
- 10 mm
- Overall Length
- 133 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.