1/32 x 1 3/8 OAL 135 Point Jobber Bright Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1783003
- Zoro # G124213253
product price:Â
$
18.19
/pk of 10, $1.82/ea
Key Features
Diameter
1/32 in
Color
Bright
Finish
Bright
Hole Tolerance
h8
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1783003
- Zoro #
- G124213253
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Bright
- Finish
- Bright
- Hole Tolerance
- h8
- Item
- Drills
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Type
- HSS, Straight Shank, Bright
- Standards
- ANSI
- Material
- HSS
- Drill Bit Point Angle
- 135 Degrees
- Coating
- Bright
- Cutting Direction
- Right
- Number of Flutes
- 2
- Coolant Through
- Non Coolant
- System of Measurement
- Inch
- Application
- Alloy Steels, Stainless Steel
- Helix Angle
- 30°
Dimensions
- Diameter
- 1/32 in
- Point Length
- 0.16 mm
- Flute Length
- 1/2 in
- Shank Dia.
- 1/32 in
- Overall Length
- 1-3/8 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.