Shop YG-1 TOOL
See all product information
Create Account
17/32 x 6 5/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 5PK
- Mfr # D1786034N
- Zoro # G424213311
product price:Â
$
129.99
/pk of 5, $26.00/ea
Free Shipping & Returns
Key Features
Coolant Through
Non Coolant
Standards
ANSI
Application
Alloy Steels, Stainless Steel
Point Length
2.79 mm
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1786034N
- Zoro #
- G424213311
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Coolant Through
- Non Coolant
- Standards
- ANSI
- Application
- Alloy Steels, Stainless Steel
- System of Measurement
- Inch
- Color
- Black Oxide
- Hole Tolerance
- h8
- Helix Angle
- 30°
- Number of Flutes
- 2
- Item
- Drills
- Type
- HSS, Straight Shank, Black Oxide Coated
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Drill Bit Point Angle
- 135 Degrees
- Material
- HSS
- Cutting Direction
- Right
- Finish
- Black Oxide
- Coating
- Black Oxide
Dimensions
- Point Length
- 2.79 mm
- Overall Length
- 6-5/8 in
- Shank Dia.
- 13-39/79 in
- Flute Length
- 4-13/16 in
- Diameter
- 17/32 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.