Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute H30 Regular Length For Rip Processsing Metric X-Power

  • Mfr # EM886909

  • Zoro # G4495571


product price: $46.25
/ea

Key Features

Number of Flutes
2
Center Cutting
Center Cutting
End Mill Style
Ball
Type
Rib Processing
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM886909
Zoro #
G4495571
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
2 mm
Length of Cut
3 mm
Length Below Shank
16 mm
Shank Dia.
4 mm
Overall Length
50 mm

Details

Number of Flutes
2
Center Cutting
Center Cutting
End Mill Style
Ball
Type
Rib Processing
Helix Type
Equal Index
Single End/Double End
Single End
Spiral Direction
Right Hand
Helix Angle
30°
Measurement System
Metric
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Shank Type
Plain Shank
Cutting Direction
Right Hand
Reach
16 mm
Finish
X-Power Coated
Material
Carbide
Series
EM886

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.