
2 Flute Hss Spiral Pointed Bottom Style Finish Tap General Purpose
Mfr # T7256287
Zoro # G4374079
product price: $10.99
/eaKey Features
Number of Flutes
2
Weight
0.01515
Finish
Bright
Size
#8-32UNC H7 54.0L
Material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7256287
Zoro #
G4374079
UPC #
-
Country of Origin
Unknown
Dimensions
Size
#8-32UNC H7 54.0L
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P
Details
Number of Flutes
2
Weight
0.01515
Finish
Bright
Material
HSS
Pitch
32
Chamfer Type
Bottoming
Blank Standard
302
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.