Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Flute Hss Spiral Pointed Plug Style Steam Oxide Tap, General Purpose, Metric

  • Mfr # T6217093

  • Zoro # G4373421


product price: $25.99
/ea

Key Features

Number of Flutes
2
Size
M1.6 x 0.35 D3 44.0L
Finish
Oxide
Material
HSS
Weight
0.0089
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6217093
Zoro #
G4373421
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M1.6 x 0.35 D3 44.0L
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
2
Finish
Oxide
Material
HSS
Weight
0.0089
Pitch
0.35
Chamfer Type
Plug
System of Measurement
Inch
Blank Standard
302

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.