Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Long Length De Miniature 8% Cobalt

  • Mfr # 51256

  • Zoro # G4169782


product price: $16.55
/ea

Key Features

End Mill Application
General Purpose
Type
Finisher
Shank Dia.
3/16 in
Helix Type
Equal Index
Overall Length
2.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51256
Zoro #
G4169782
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/16 in
Overall Length
2.500 in
Milling Diameter
1/16 in
Length of Cut
0.218 in

Details

End Mill Application
General Purpose
Type
Finisher
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Style
Square
Shank Type
Plain Shank
System of Measurement
Inch
Series
E2005
Finish
None
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Single End/Double End
Double End
End Mill Material
Cobalt - M42 HSS-Co8%
Helix Angle
39°
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.