Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Machining Center Tin Coated Tap

  • Mfr # H1403

  • Zoro # G4489621


product price: $36.79
/ea

Key Features

Number of Flutes
2
Coolant Through
No
Tap Thread Type
UN
Hole Type
Through Hole
Spiral Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1403
Zoro #
G4489621
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4-20

Details

Number of Flutes
2
Coolant Through
No
Tap Thread Type
UN
Hole Type
Through Hole
Spiral Direction
Left Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Style
Plug
Series
H1
Thread Limit
H3
Helix Angle
15°
Tap Shank Type
4 Long USCTI Shank CNC Tap
Tap Chamfer
4-5 Pitch Lead
Application
Stainless Steels
Cutting Direction
Right Hand
Type
Extension Tap, 4 Long
Flute End Type
Spiral Flute
Tap Finish
TiN Coated
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.