Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Metric Regular Length 8% Cobalt

  • Mfr # 15258

  • Zoro # G4184561


product price: $18.39
/ea

Key Features

Helix Type
Equal Index
Milling Diameter
5 mm
Cutting Direction
Right Hand
End Mill Style
Square
End Mill Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15258
Zoro #
G4184561
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5 mm
Shank Dia.
3/8 in
Overall Length
2.312 in
Length of Cut
0.500 in

Details

Helix Type
Equal Index
Cutting Direction
Right Hand
End Mill Style
Square
End Mill Application
General Purpose
End Mill Material
Cobalt - M42 HSS-Co8%
Shank Type
Weldon Flat Shank
Type
Finisher
System of Measurement
Metric
Spiral Direction
Right Hand
Series
E2482
Center Cutting
Center Cutting
Finish
None
Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.