Zoro Homepage

2 Flute Metric Regular Length 8% Cobalt

  • Mfr # 15264

  • Zoro # G4184939


product price: $17.35
/ea

Key Features

Milling Diameter
10 mm
Length of Cut
0.812 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15264
Zoro #
G4184939
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Length of Cut
0.812 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Dimension Type
Metric

Details

Helix Angle
30 Degrees
Shank Type
Weldon Flat
End Mill Material
HSS / Cobalt
Number of Flutes
2
Single End/Double End
Single End
Cutting Direction
Right Hand
Finish
Bright
End Mill Style
Square
Type
Finisher
Series
E2482
Helix Type
Equal Index
Spiral Direction
Right Hand
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.