Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Metric Regular Length 8% Cobalt

  • Mfr # 15290

  • Zoro # G4180544


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
Center Cutting
Center Cutting
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Cobalt - M42 HSS-Co8%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15290
Zoro #
G4180544
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Overall Length
4.500 in
Milling Diameter
25 mm
Length of Cut
2.000 in

Details

Spiral Direction
Right Hand
Center Cutting
Center Cutting
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Cobalt - M42 HSS-Co8%
End Mill Application
General Purpose
Series
E2482
Type
Finisher
Finish
None
Helix Type
Equal Index
End Mill Style
Square
Shank Type
Weldon Flat Shank
System of Measurement
Metric
Single End/Double End
Single End
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.