Zoro Homepage

2 Flute Metric Regular Length Tin Coated 8% Cobalt

  • Mfr # 15262CN

  • Zoro # G4197338


product price: $31.89
/ea

Key Features

Milling Diameter
8 mm
Length of Cut
1/262 in
Overall Length
2.312 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15262CN
Zoro #
G4197338
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
8 mm
Length of Cut
1/262 in
Overall Length
2.312 in
Shank Dia.
3/8 in
Dimension Type
Metric

Details

Helix Angle
30 Degrees
Shank Type
Weldon Flat
End Mill Material
HSS / Cobalt
Cutting Direction
Right Hand
Finish
TiN
Single End/Double End
Single End
Number of Flutes
2
End Mill Style
Square
Spiral Direction
Right Hand
Series
E2482
Center Cutting
Yes
Helix Type
Equal Index
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.