2 Flute Reg LenDe Ball Nose Miniature Tialn-Futura Coated 8% Cobalt
- Mfr # 56264CF
- Zoro # G4177528
product price:Â
$
40.65
/ea
Key Features
Milling Diameter
1/8 in
Length of Cut
3/8 in
Overall Length
2-1/4 in
Shank Dia.
3/16 in
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56264CF
- Zoro #
- G4177528
- UPC #
- -
- Country of Origin
- Unknown
- Helix Angle
- 30 Degrees
- Shank Type
- Plain
- End Mill Material
- HSS / Cobalt
- Finish
- TiAlN (TYLON)-FUTURA
- Cutting Direction
- Right Hand
- Single End/Double End
- Double End
- End Mill Style
- Ball
- Number of Flutes
- 2
- Series
- E2013
- Center Cutting
- Yes
- Helix Type
- Equal Index
- Spiral Direction
- Right Hand
- Type
- Finisher
Dimensions
- Milling Diameter
- 1/8 in
- Length of Cut
- 3/8 in
- Overall Length
- 2-1/4 in
- Shank Dia.
- 3/16 in
- Dimension Type
- Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.