This item is Discontinued.

Yg-1 Tool 2 Flute Regular Length Corner Radius X-Power Carbide 93213

2 Flute Regular Length Corner Radius X-Power Carbide (Discontinued)

  • Mfr # 93213
  • Zoro # G4450053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93213
Zoro #
G4450053
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.000 in
Milling Diameter
1/2 in
Corner Radius
0.030 in
Radius
0.030 in
Shank Dia.
1/2 in
Overall Length
4.000 in

Details

Single End/Double End
Single End
Shank Type
Plain Shank
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Style
Radius
Type
Finisher
End Mill Material
Carbide
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Helix Type
Equal Index
Helix Angle
30°
Center Cutting
Center Cutting
System of Measurement
Inch
Series
EM637
Finish
X-Power Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.