Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length De Ball Nose Miniature 8% Cobalt

  • Mfr # 56254

  • Zoro # G4172339


product price: $29.65
/ea

Key Features

Helix Angle
39°
End Mill Application
General Purpose
System of Measurement
Inch
Number of Flutes
2
Single End/Double End
Double End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56254
Zoro #
G4172339
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/64 in
Shank Dia.
3/16 in
Length of Cut
0.140 in
Overall Length
2.250 in

Details

Helix Angle
39°
End Mill Application
General Purpose
System of Measurement
Inch
Number of Flutes
2
Single End/Double End
Double End
End Mill Style
Ball
Cutting Direction
Right Hand
Type
Finisher
Series
E2013
Helix Type
Equal Index
Shank Type
Plain Shank
End Mill Material
Cobalt - M42 HSS-Co8%
Spiral Direction
Right Hand
Finish
None
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.