2 Flute Regular Length De Ball Nose Tialn-Futura Coated 8% Cobalt

  • Mfr # 45321CF

  • Zoro # G4195868


product price:  $95.45
/ea
Free Shipping & Returns

Key Features

Helix Type
Equal Index
Series
E2112
Shank Type
Weldon Flat
Dimension Type
Inch
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45321CF
Zoro #
G4195868
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Overall Length
3-3/4 in
Milling Diameter
1/2 in
Length of Cut
0.812 in
Shank Dia.
1/2 in

Details

Helix Type
Equal Index
Series
E2112
Shank Type
Weldon Flat
End Mill Style
Ball
Number of Flutes
2
Single End/Double End
Double End
Finish
TiAlN (TYLON)-FUTURA
End Mill Cutting Type
Center Cutting
End Mill Material
Cobalt High Speed Steel Alloy
Helix Angle
30 Degrees
End Mill Application
General Purpose
Helix Direction
Right Hand
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.