Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length Se Hardslick Coated 8% Cobalt

  • Mfr # 01359CH

  • Zoro # G4192191


product price: $67.79
/ea

Key Features

Helix Angle
30°
Helix Type
Equal Index
Type
Finisher
Milling Diameter
3/4 in
Length of Cut
1.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01359CH
Zoro #
G4192191
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Length of Cut
1.312 in
Shank Dia.
3/4 in
Overall Length
3.437 in

Details

Helix Angle
30°
Helix Type
Equal Index
Type
Finisher
End Mill Material
Cobalt - M42 HSS-Co8%
Shank Type
Weldon Flat Shank
Series
E2030
Center Cutting
Center Cutting
System of Measurement
Inch
Finish
Hardslick
Number of Flutes
2
Spiral Direction
Right Hand
End Mill Application
General Purpose
Single End/Double End
Single End
End Mill Style
Square
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.