2 Flute Regular Length Se Tialn Futura Coated Hss

  • Mfr # 01071HF

  • Zoro # G4322391


product price: $32.49
/ea

Key Features

Milling Diameter
1/2 in
Number of Flutes
2
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01071HF
Zoro #
G4322391
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Length of Cut
1 in
Dimension Type
Inch
Shank Dia.
1/2 in
Overall Length
3 in

Details

Number of Flutes
2
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
Shank Type
Weldon Flat
Material
High Speed Steel
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Helix Type
Equal Index
Center Cutting
Yes
Series
E1030
End Type
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.