Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length Ticn-Coated Carbide

  • Mfr # 01555TC

  • Zoro # G4180492


product price: $12.85
/ea

Key Features

Number of Flutes
2
Shank Type
Plain Shank
Center Cutting
Center Cutting
Length of Cut
0.187 in
Series
E5020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01555TC
Zoro #
G4180492
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.187 in
Overall Length
1.500 in
Milling Diameter
5/64 in
Shank Dia.
1/8 in

Details

Number of Flutes
2
Shank Type
Plain Shank
Center Cutting
Center Cutting
Series
E5020
Material
Carbide
Helix Type
Equal Index
Helix Angle
30°
End Mill Application
General Purpose
End Mill Style
Square
Measurement System
Inch
Spiral Direction
Right Hand
Type
Finisher
Finish
TiCN
Single End/Double End
Single End
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.