Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length X-Power Carbide

  • Mfr # 93080

  • Zoro # G4470222


product price: $67.99
/ea

Key Features

Number of Flutes
2
Cutting Direction
Right Hand
End Mill Style
Square
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93080
Zoro #
G4470222
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.000 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Overall Length
3.000 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
End Mill Style
Square
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Center Cutting
Center Cutting
Measurement System
Inch
Type
Finisher
Single End/Double End
Single End
Helix Angle
30°
Helix Type
Equal Index
Spiral Direction
Right Hand
Shank Type
Plain Shank
Finish
X-Power Coated
Material
Carbide
Series
EM154

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.