Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Stub Length De Ticn-Coated Carbide

  • Mfr # 32552TC

  • Zoro # G4190414


product price: $18.89
/ea

Key Features

Number of Flutes
2
Length of Cut
0.062 in
Single End/Double End
Double End
Helix Angle
30°
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32552TC
Zoro #
G4190414
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.062 in
Milling Diameter
1/32 in
Shank Dia.
1/8 in
Overall Length
1.500 in

Details

Number of Flutes
2
Single End/Double End
Double End
Helix Angle
30°
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Application
General Purpose
End Mill Style
Square
Measurement System
Inch
Type
Finisher
Shank Type
Plain Shank
Helix Type
Equal Index
Material
Carbide
Series
E5022
Finish
TiCN
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.