Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Stub Length De Ticn-Coated Carbide

  • Mfr # 32562TC

  • Zoro # G4171900


product price: $24.19
/ea

Key Features

Number of Flutes
2
Spiral Direction
Right Hand
Single End/Double End
Double End
Shank Type
Plain Shank
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32562TC
Zoro #
G4171900
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/16 in
Milling Diameter
5/32 in
Overall Length
2.000 in
Length of Cut
0.312 in

Details

Number of Flutes
2
Spiral Direction
Right Hand
Single End/Double End
Double End
Shank Type
Plain Shank
Helix Type
Equal Index
Helix Angle
30°
End Mill Style
Square
Series
E5022
End Mill Application
General Purpose
Measurement System
Inch
Finish
TiCN
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Type
Finisher
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.