
2 Fluted Metric Spiral Bottoming Finish Din Oal Ansi Shank Alloys
Mfr # F1285
Zoro # G4339471
product price:Â $34.95
/eaKey Features
Number of Flutes
2
Finish
Bright
Size
M5 x 0.8, D5
Material
HSSE-V3
Weight
0.024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1285
Zoro #
G4339471
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M5 x 0.8, D5
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P
Details
Number of Flutes
2
Finish
Bright
Material
HSSE-V3
Weight
0.024
Blank Standard
DIN/ANSI
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
0.8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.