Zoro Homepage

2 Fluted Spiral Fluted Modified Bottoming Steam Oxide

  • Mfr # B0164

  • Zoro # G4294084


product price: $15.15
/ea

Key Features

Number of Flutes
2
Material
HSSE-V3
Finish
Steam Oxide
Weight
0.01
Size
4 X 40, H4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0164
Zoro #
G4294084
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4 X 40, H4
Chamfer Length
2P-3P

Details

Number of Flutes
2
Material
HSSE-V3
Finish
Steam Oxide
Weight
0.01
Blank Standard
302A
Pitch
40
System of Measurement
Inch
Chamfer Type
Modified Bottoming

Description

The YG-1 TOOL CO brand 2 Fluted Spiral Fluted Modified Bottoming Steam Oxide is a tap with 2 flutes, made of HSSE-V3 material, and finished with steam oxide. It has a weight of 0.01, a size of 4 X 40, H4, a connection of 0.141 x 0.11 inches, a neck diameter of 1.96 mm, a UNC thread series, an overall length of 1.88 inches, a shank diameter of 3.58 mm, a square shank type, a square length of 0.19 inches, a thread length of 0.236 inches, a helix angle of 45°, a package length of 3.125 inches, a length/diameter of 2.5xD, a trade name of YG Tap, a size and pitch of #4-40, a chamfer length of 2P-3P, a square length of 4.83 mm, a diameter of 0.112 inches, a shank diameter of 0.141 inches, a drill size of 0.0892675 inches, a square size of 0.11 inches, a neck diameter of 0.077 inches, a pitch of 40, a tap type of SPFL, a diameter of 2.8448 mm, a useable length of 0.563 inches, a system of measurement of inch, a chamfer type of modified bottoming, a pitch limit of H4, a thread length of 5.99 mm, a connection of 3.58 x 2.79 mm, a square size of 2.79 mm, a drill size of 2.2673945 mm, a useable length of 14.3 mm, an overall length of 47.75 mm, a package height of 0.375 inches, and a package width of 0.5 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.