Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Fulte Long Length Corner Rad X-Power Carbide Metric

  • Mfr # EM818160

  • Zoro # G4431932


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Center Cutting
Center Cutting
Corner Radius
0.50 mm
Radius
0.50 mm
Length of Cut
50 mm
Overall Length
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM818160
Zoro #
G4431932
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.50 mm
Radius
0.50 mm
Length of Cut
50 mm
Overall Length
110 mm
Shank Dia.
16 mm
Milling Diameter
16 mm

Details

Center Cutting
Center Cutting
Spiral Direction
Right Hand
End Mill Material
Carbide
Helix Angle
30°
Single End/Double End
Single End
Series
EM818
Finish
X-Power Coated
End Mill Style
Radius
System of Measurement
Metric
Helix Type
Equal Index
Cutting Direction
Right Hand
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Type
Finisher
Number of Flutes
2
Shank Type
Plain Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.