Shop YG-1 TOOL
See all product information
Create Account
25/64 x 5 1/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 5PK
- Mfr # D1786025N
- Zoro # G024213216
product price:Â
$
44.39
/pk of 5, $8.88/ea
Key Features
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Finish
Black Oxide
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1786025N
- Zoro #
- G024213216
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Finish
- Black Oxide
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- System of Measurement
- Inch
- Color
- Black Oxide
- Coating
- Black Oxide
- Standards
- ANSI
- Type
- HSS, Straight Shank, Black Oxide Coated
- Hole Tolerance
- h8
- Helix Angle
- 30°
- Coolant Through
- Non Coolant
- Material
- HSS
- Item
- Drills
- Cutting Direction
- Right
- Application
- Alloy Steels, Stainless Steel
Dimensions
- Point Length
- 2.05 mm
- Shank Dia.
- 9-59/64 in
- Flute Length
- 3-3/4 in
- Diameter
- 25/64 in
- Overall Length
- 5-1/8 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.