27/64 x 5 3/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 5PK
- Mfr # D1786027N
- Zoro # G024213247
product price:Â
$
50.25
/pk of 5, $10.05/ea
Key Features
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Cutting Direction
Right
Application
Alloy Steels, Stainless Steel
Color
Black Oxide
Diameter
27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1786027N
- Zoro #
- G024213247
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Diameter
- 27/64 in
- Shank Dia.
- 10-5/7 in
- Flute Length
- 3-15/16 in
- Point Length
- 2.22 mm
- Overall Length
- 5-3/8 in
Details
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Cutting Direction
- Right
- Application
- Alloy Steels, Stainless Steel
- Item
- Drills
- Color
- Black Oxide
- Coating
- Black Oxide
- Coolant Through
- Non Coolant
- Drill Bit Point Angle
- 135 Degrees
- Material
- HSS
- System of Measurement
- Inch
- Finish
- Black Oxide
- Number of Flutes
- 2
- Helix Angle
- 30°
- Standards
- ANSI
- Hole Tolerance
- h8
- Type
- HSS, Straight Shank, Black Oxide Coated
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.