#28 x 2 7/8 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1784229N
- Zoro # G724213233
product price:Â
$
20.49
/pk of 10, $2.05/ea
Key Features
Type
HSS, Straight Shank, Black Oxide Coated
Point Length
1.07 mm
Helix Angle
30°
Overall Length
2-7/8 in
Material
HSS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1784229N
- Zoro #
- G724213233
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Type
- HSS, Straight Shank, Black Oxide Coated
- Helix Angle
- 30°
- Material
- HSS
- Finish
- Black Oxide
- Item
- Drills
- Hole Tolerance
- h8
- Coating
- Black Oxide
- Coolant Through
- Non Coolant
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- System of Measurement
- Inch
- Application
- Alloy Steels, Stainless Steel
- Standards
- ANSI
- Cutting Direction
- Right
- Color
- Black Oxide
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Dimensions
- Point Length
- 1.07 mm
- Overall Length
- 2-7/8 in
- Flute Length
- 1-3/4 in
- Shank Dia.
- 3-29/51 in
- Diameter
- 9/64 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.