Turning Insert, Round, 5, RCMT, Carbide

  • Mfr # 6651106
  • Zoro # G7934495
product price: 
$
32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.625 in
Chip-Breaker
RK4
Grade
WKK20S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651106
Zoro #
G7934495
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.625 in
Chip-Breaker
RK4
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT1606M0
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Coating
PVD
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Mounting Hole Dia.
0.217"
Insert Thickness
0.2500"
Nose Radius
0.3150"

Description

Turning Insert, Inscribed Circle 0.625 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews