Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute 30 Degree Helix Roughing With Neck Alu-Power Carbide End Mill

  • Mfr # 98048

  • Zoro # G4315778


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
4-1/2 in
Milling Diameter
3/4 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98048
Zoro #
G4315778
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4-1/2 in
Milling Diameter
3/4 in
Length of Cut
1-5/8 in
Shank Dia.
3/4 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Rougher, Coarse Tooth
Finish
Bright
Spiral Direction
Right Hand
Series
E5E98
Cutting Direction
Right Hand
Single End/Double End
Single End
Shank Type
Plain
Non Ferrous (N) Compatibility
Yes
End Type- Holemaking
Square
Pitch
Coarse Pitch
Helix Angle
30 Degrees
Overall Reach
2-1/4 in
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.