Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Ball X-5070 End Mill

  • Mfr # G8A59120

  • Zoro # G4315592


product price: $255.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
Hardened and High Hardened Steels HRc45-70
Type
Finisher
Spiral Direction
Right Hand
Helix Type
Equal Index
Finish
Nano BLUE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A59120
Zoro #
G4315592
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
12 mm
Overall Length
110 mm
Length of Cut
22 mm
Milling Diameter
12 mm

Details

End Mill Application
Hardened and High Hardened Steels HRc45-70
Type
Finisher
Spiral Direction
Right Hand
Helix Type
Equal Index
Finish
Nano BLUE
Number of Flutes
3
Helix Angle
30°
Shank Type
Plain Shank
End Mill Style
Ball
System of Measurement
Metric
Series
G8A59
Center Cutting
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.