Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Hss Plug Style Bright Finish Hand Tap

  • Mfr # T7316167

  • Zoro # G4505152


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Flute End Type
Straight Flute
Tap Shank Type
USCTI Shank Standard Tap
Series
T7316
Application
General Purpose
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7316167
Zoro #
G4505152
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#4-40

Details

Flute End Type
Straight Flute
Tap Shank Type
USCTI Shank Standard Tap
Series
T7316
Application
General Purpose
Thread Direction
Right Hand
Number of Flutes
3
Coolant Through
No
Tap Thread Type
UN
Tap Style
Plug
Tap Finish
Bright
Item
Standard Hand Tap
Hole Type
Through Hole
Tap Material
HSS (High Speed Steel)
Tap Chamfer
5 Pitch Lead
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.