Zoro Homepage

3 Flute Hss Taper Style Steam Oxide Hand Tap

  • Mfr # T6316126

  • Zoro # G4492184


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Number of Flutes
3
Tap Thread Size
#3-48
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Steam Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6316126
Zoro #
G4492184
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#3-48
Max Depth Of Thread
2.0xD

Details

Item
Hand Tap
Number of Flutes
3
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Steam Oxide Finish
Tap Chamfer
Taper
Thread Direction
Right Hand
Tap Thread Type
UN
Shank Type
USCTI
Thread Chamfer
9 Pitch Lead
Thread Limit
H2
Series
T6316
Coolant Through
No
Cutting Direction
Right Hand
Hole Type
Through Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.